Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT DISPLAYPRT CABLE

  • Mfr # 102005-10

  • Zoro # G312084511


product price: $24.29
/ea

Key Features

Features
Rigid, Corrosion Resistant, Braided
Cable Type
DisplayPort
Supported Resolutions
3840 x 2160
Shielding
Yes
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102005-10
Zoro #
G312084511
UPC #
-
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Features
Rigid, Corrosion Resistant, Braided
Cable Type
DisplayPort
Supported Resolutions
3840 x 2160
Shielding
Yes
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Color
Black
Item
A/V Cable
Device Supported
Desktop Computer, Notebook, Audio/Video Device, Monitor, Projector, Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.