2-PACK USB 2.0 Y SPLITTER - USB MALE TO DUAL USB FEMALE, 2PK
- Mfr # 202074X2
- Zoro # G321709160
product price:Â
$
12.89
/pk of 2, $6.45/ea
Key Features
End 2 Connection Type
USB 2.0 Type A - Female
Data Transfer Speed
480 Mbps
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB-A
Overall Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202074X2
- Zoro #
- G321709160
- UPC #
- -
- Country of Origin
- China
- End 2 Connection Type
- USB 2.0 Type A - Female
- Data Transfer Speed
- 480 Mbps
- End 1 Connection Type
- USB 2.0 Type A - Male
- Item
- Data Transfer/Power Cable
- Cable Type
- USB-A
Dimensions
- Overall Length
- 1 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.