Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40GBPS USB4 CABLE IN BLACK-2M/

  • Mfr # 201304-BLK-2M

  • Zoro # G216006510


product price: $39.29
/ea

Key Features

Connector on First End Details
1 x USB4 Type C - Male
Color
Black
Supported Resolutions
7680 x 4320
Compatibility
Apple - iPad Pro , iPad AirNintendo - Switch Sony - Ps5
Connector on Second End Details
1 x USB4 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201304-BLK-2M
Zoro #
G216006510
UPC #
-
Country of Origin
China

Details

Connector on First End Details
1 x USB4 Type C - Male
Color
Black
Supported Resolutions
7680 x 4320
Compatibility
Apple - iPad Pro , iPad AirNintendo - Switch Sony - Ps5
Connector on Second End Details
1 x USB4 Type C - Male
End 1 Connection Type
USB4 Type C - Male
Connector Gender on Second End
Male
Item
AV/Data Transfer Cable
End 2 Connection Type
USB4 Type C - Male
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro, iPad Air
Power Delivery
240 W
Connector Gender on First End
Male
Data Transfer Speed
40-Gbit/s
Device Supported
iPad Air, iPad Pro, Computer, External Hard Drive, Monitor, Tablet, Smartphone, Gaming Console, USB Device, Docking Station, VR Headset
Shielding
Yes
Features
Fast Charging, DisplayPort Alternate (ALT) Mode, USB- Power Delivery (USB PD), Flexible, Power Delivery 3.1
Cable Type
USB4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.