
90 DEGREE ANGLED USB-C 20 GBPS
Mfr # 201345-6
Zoro # G516006869
product price: $31.15
/eaKey Features
Connector on First End Details
1 x USB 3.2 Type-C - Male
Connector on Second End Details
1 x USB 3.2 Type-C - Male
Power Delivery
240 W
Data Transfer Speed
20-Gbit/s
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201345-6
Zoro #
G516006869
UPC #
-
Country of Origin
China
Details
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.2 Type-C - Male
Connector on Second End Details
1 x USB 3.2 Type-C - Male
Power Delivery
240 W
Data Transfer Speed
20-Gbit/s
Color
Black
End 1 Connection Type
USB 3.2 Type C
Cable Type
USB-C
End 2 Connection Type
USB 3.2 Type C
Supported Resolutions
7680 x 4320
Features
USB- Power Delivery (USB PD), Right-angled Connector, Strain Relief, 90° Angled Connector, Fast Charging, Charging, Durable, Corrosion Resistant
Connector Gender on Second End
Male
Connector Plating
Gold
Connector Gender on First End
Male
Device Supported
Notebook, Hub, Gaming Console, Monitor, Docking Station, Computer, External Hard Drive, Tablet, PlayStation 5, VR Headset, Smartphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.