Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THUNDERBOLT 5 CABLE IN BLACK-0

  • Mfr # 107062-BLK-0.3M

  • Zoro # G316285884


product price: $39.79
/ea

Key Features

Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type C Thunderbolt 5 - Male
Device Supported
Tablet, Notebook, MAC, MacBook Pro, Audio/Video Device, Docking Station, Gaming Notebook, Display
Compatibility
Supported Resolutions
7680 x 4320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107062-BLK-0.3M
Zoro #
G316285884
UPC #
-
Country of Origin
China

Details

Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type C Thunderbolt 5 - Male
Device Supported
Tablet, Notebook, MAC, MacBook Pro, Audio/Video Device, Docking Station, Gaming Notebook, Display
Compatibility
Supported Resolutions
7680 x 4320
Connector Gender on Second End
Male
End 1 Connection Type
USB Type C Thunderbolt 5 - Male
Cable Type
Thunderbolt 5
Data Transfer Speed
120-Gbit/s
End 2 Connection Type
USB Type C Thunderbolt 5 - Male
Color
Black
Features
Flexible, Charging, Fast Charging, Power Delivery 3.1, Durable, USB- Power Delivery (USB PD)
Connector on First End Details
1 x USB Type C Thunderbolt 5 - Male
Power Delivery
240 W
Item
AV/Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.