
USB 2.0 Y SPLITTER, 2PK
Mfr # 202074X2
Zoro # G616041401
product price: $17.85
/pk 2, $8.93/eaKey Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
Connector on Second End Details
2 x USB 2.0 Type A - Female
Connector Gender on Second End
Female
Cable Characteristic
Splitter Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202074X2
Zoro #
G616041401
UPC #
-
Country of Origin
China
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
Connector on Second End Details
2 x USB 2.0 Type A - Female
Connector Gender on Second End
Female
Cable Characteristic
Splitter Cable
Cable Type
USB-A
Device Supported
Flash Drive, Camera, Printer, Keyboard, USB Device, Computer, Car Charger, Wall Charger, Notebook, MP3 Player, Peripheral Device, Mouse, Phone
Item
Data Transfer/Power Cable
End 1 Connection Type
USB 2.0 Type A - Male
Features
Charging
Limited Power Rating
1.50 A
End 2 Connection Type
USB 2.0 Type A - Female
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.