
USB-A/RJ45 FTDI CONSOLE CABLE
Mfr # 202065-6
Zoro # G112098923
product price: $34.39
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Flexible, Molded, Strain Relief
End 2 Connection Type
RJ-45 - Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202065-6
Zoro #
G112098923
UPC #
-
Country of Origin
China
Details
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Color
Black
Features
Flexible, Molded, Strain Relief
End 2 Connection Type
RJ-45 - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Data Transfer Speed
250-kbit/s
Connector on Second End Details
1 x 8-Pin RJ-45 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
RJ-45/USB
Cable Characteristic
Rollover Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Switch, Console, Wireless Access Point, Notebook, Computer, Router
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.