Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C 3.1 GEN 2 CABLE BLK 1.8M

  • Mfr # 201045-1.8M

  • Zoro # G212098861


product price: $32.15
/ea

Key Features

Connector Gender on First End
Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on Second End Details
1 x 24 pin USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded, Gripping Connector, USB- Power Delivery (USB PD), Charging, Durable, Flexible, Strain Relief, 4K UHD, HDR Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201045-1.8M
Zoro #
G212098861
UPC #
-
Country of Origin
China

Details

Connector Gender on First End
Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on Second End Details
1 x 24 pin USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded, Gripping Connector, USB- Power Delivery (USB PD), Charging, Durable, Flexible, Strain Relief, 4K UHD, HDR Support
Connector Gender on Second End
Male
Supported Resolutions
7680 x 4320
Data Transfer Speed
20-Gbit/s
Connector on First End Details
1 x 24 pin USB 3.2 (Gen 2) Type C - Male
Product Material
Bare Copper Conductor
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Type
USB-C
Item
AV/Data Transfer Cable
Device Supported
iPad Pro, Tablet, Smartphone, Dock, Notebook, MacBook Pro, Monitor, Phone, Computer, Car Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.