Zoro Homepage

USB-C MULTIPRT TRAVEL DOCK W/V

  • Mfr # 201031-BLK

  • Zoro # G413052945


product price: $89.29
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

OS Compatibility
Windows 7, Linux, Windows 10
For Use With
Compatible Devices: Apple MacBook, Apple MacBook Air, Apple MacBook Pro, Apple iMac, Apple iMac Pro, Microsoft Surface Book 2, Dell XPS 12 Tablet PC, Dell XPS 13 Tablet PC, Dell XPS 15 Tablet PC, Dell Latitude 5000 Notebook, Dell Latitude 7000 Notebook, Dell Precision 3000 Desktop Workstation, Dell Precision 5000 Desktop Workstation, Dell Precision 7000 Desktop Workstation, Dell Alienware 13 Notebook, Dell Alienware 15 Notebook, Dell Alienware 17 Notebook, HP Elite X2 Tablet , HP Z1 Workstation, HP Spectre x360 Notebook, HP EliteBook, HP ZBook 17 Mobile Workstation, HP ZBook 15 Mobile Workstation, HP ZBook Studio Mobile Workstation, HP Envy 27 Monitor, Lenovo IdeaPad Y900 Notebook, Lenovo Miix 720 Notebook, Lenovo ThinkPad P 50 Mobile Workstation, Lenovo ThinkPad P 70 Mobile Workstation, Lenovo ThinkPad T 470 Notebook, Lenovo ThinkPad T 470S Notebook, Lenovo ThinkPad T 570 Notebook, Lenovo ThinkPad X270 Notebook, Lenovo ThinkPad X1 Carbon Notebook, Lenovo ThinkPad X1 Yoga Notebook, Lenovo ThinkPad Yoga 370 Notebook, Lenovo ThinkPad Yoga 900 Notebook, Lenovo ThinkPad Yoga 910 Notebook, Acer Chromebook R13, Google Pixelbook 2, Google Pixel Slate Tablet.
Color
Black
Width
2 in
Height
3.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201031-BLK
Zoro #
G413052945
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
3.40 in
Length
1 in

Details

Item
Docking Station
OS Compatibility
Windows 7, Linux, Windows 10
For Use With
Compatible Devices: Apple MacBook, Apple MacBook Air, Apple MacBook Pro, Apple iMac, Apple iMac Pro, Microsoft Surface Book 2, Dell XPS 12 Tablet PC, Dell XPS 13 Tablet PC, Dell XPS 15 Tablet PC, Dell Latitude 5000 Notebook, Dell Latitude 7000 Notebook, Dell Precision 3000 Desktop Workstation, Dell Precision 5000 Desktop Workstation, Dell Precision 7000 Desktop Workstation, Dell Alienware 13 Notebook, Dell Alienware 15 Notebook, Dell Alienware 17 Notebook, HP Elite X2 Tablet , HP Z1 Workstation, HP Spectre x360 Notebook, HP EliteBook, HP ZBook 17 Mobile Workstation, HP ZBook 15 Mobile Workstation, HP ZBook Studio Mobile Workstation, HP Envy 27 Monitor, Lenovo IdeaPad Y900 Notebook, Lenovo Miix 720 Notebook, Lenovo ThinkPad P 50 Mobile Workstation, Lenovo ThinkPad P 70 Mobile Workstation, Lenovo ThinkPad T 470 Notebook, Lenovo ThinkPad T 470S Notebook, Lenovo ThinkPad T 570 Notebook, Lenovo ThinkPad X270 Notebook, Lenovo ThinkPad X1 Carbon Notebook, Lenovo ThinkPad X1 Yoga Notebook, Lenovo ThinkPad Yoga 370 Notebook, Lenovo ThinkPad Yoga 900 Notebook, Lenovo ThinkPad Yoga 910 Notebook, Acer Chromebook R13, Google Pixelbook 2, Google Pixel Slate Tablet.
Color
Black
Brand Compatibility
Dell, Apple, Lenovo, Microsoft, Google, HP, Acer
Network (RJ-45)
Yes
Connectivity Technology
Wired
Ethernet Technology
Ethernet
Host Interface
USB Type C
Screen Mode Supported
QHD, 4K, HD, Full HD
USB Type-C
Yes
DisplayPort
Yes
Supported Resolutions
3840 x 2160, 2560 x 1440, 1280 x 720, 1920 x 1080
VGA
Yes
Device Supported
Monitor, Notebook, Smartphone, Projector, Keyboard, Tablet, Flash Drive, Mouse
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.