Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C/DISPLAYPRT CABLE BLK 10

  • Mfr # 201036-BLK-3M

  • Zoro # G112098855


product price: $42.85
/ea

Key Features

Supported Resolutions
7680 x 4320, 3840 x 2160
Features
Tear Resistant, 4K UHD, Display Stream Compression (DSC) 1.2, Locking Latch, Durable, HDCP 2.2, Display Stream Compression (DSC), High Bit Rate 3 (HBR3), Dynamic HDR Support, Multi-Stream Transport (MST) Support, HDR Support, Wear Resistant, Bend Resistant
Connector Gender on Second End
Male
Color
Black
Device Supported
Monitor, Gaming Monitor, MacBook, Notebook, Audio/Video Device, MacBook Pro, Smartphone, iPad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201036-BLK-3M
Zoro #
G112098855
UPC #
-
Country of Origin
China

Details

Item
A/V Cable
Supported Resolutions
7680 x 4320, 3840 x 2160
Features
Tear Resistant, 4K UHD, Display Stream Compression (DSC) 1.2, Locking Latch, Durable, HDCP 2.2, Display Stream Compression (DSC), High Bit Rate 3 (HBR3), Dynamic HDR Support, Multi-Stream Transport (MST) Support, HDR Support, Wear Resistant, Bend Resistant
Connector Gender on Second End
Male
Color
Black
Device Supported
Monitor, Gaming Monitor, MacBook, Notebook, Audio/Video Device, MacBook Pro, Smartphone, iPad
Data Transfer Speed
32.4-Gbit/s
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video
Connector Plating
Gold
Connector Gender on First End
Male
Cable Type
DisplayPort/USB-C
Connector on First End Details
1 x USB Type-C - Male
Compatibility
Dell UltraSharp U3223QE, LG 27GP950-B, ASUS ROG Swift PG32UQX, and Samsung Odyssey G7/G9.
Connector on Second End Details
1 x USB Displayport 1.4 Digital Audio/Video - Male
End 1 Connection Type
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.