Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB4 MULTIPORT ADAPTER WITH DI

  • Mfr # 201557-BLK

  • Zoro # G916265033


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Depth
0.60 in
DisplayPort
Yes
Connectivity Technology
Wired
HDMI Version
2.1
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201557-BLK
Zoro #
G916265033
UPC #
-
Country of Origin
China

Dimensions

Depth
0.60 in
Height
3.90 in
Width
2.70 in

Details

DisplayPort
Yes
Connectivity Technology
Wired
HDMI Version
2.1
HDMI
Yes
Features
Power Delivery Pass-through, Lightweight, Compact
Compatibility
Microsoft Surface Notebook
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Charging Capability
Yes
Item
Docking Station
Number of USB Type-C Ports
1
Number of DisplayPort Outputs
1
Network (RJ-45)
Yes
USB Type-C Detail
1 x USB-C 3.2, USB-C PD IN
USB Power Delivery
100W
Form Factor
Portable
Device Supported
Workstation, Monitor, Notebook
Ethernet Technology
Gigabit Ethernet
DisplayPort Version
1.4
Supported Resolutions
3840 x 2160, 7680 x 4320
Maximum Data Transfer Rate
5-GB/s
USB Type-A
Yes
Number of Displays Supported
2
Screen Mode Supported
4K @ 120Hz, 4K @ 240Hz, 8K @ 30Hz, 8K @ 60Hz
Power Source Type
Power Adapter
Host Interface
USB4, USB Type C
Number of USB Type-A Ports
2
Total Number of USB Ports
3
Number of HDMI Outputs
1
USB Type-C
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.