Zoro Homepage

3 in Cable Stripper 500 AWG

  • Mfr # JCS-500

  • Zoro # G0333121


product price: $39.59
/ea

Key Features

Capacity
500 AWG
Overall Length
3 in
Handle Type
Knurled Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-500
Zoro #
G0333121
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Maximum Wire/Cable Diameter
1/2 in

Details

Item
Cable Stripper
Capacity
500 AWG
Handle Type
Knurled Grip
Insulated
No
Number of Pieces
1
Application
Jacket Stripping
Features
Color Coded Guide Sleeves, Dual Edged Steel Blades
Material
Heat-Treated Steel
Functions
Strip/Cut
Standards
SCTE
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Tether Capable
Tether Capable
Blade Material
Steel
Type
Electrical Cable Strippers
Series
JCS
Weight
0.44 oz
Finish
Anodized
Tether Style
Standard Tool (Accessory Needed for Tethering)
Stripping Capacity- Cable
1/2 in
Body Material
Steel
Tether Ready
No
Grip Style
Knurled
Cutting Capacities
500 AWG
Adjustment Mechanism
Manual

Description

Cable Stripper, Stripping Capacity- Cable 1/2 in, Type Electrical Cable Strippers, Cutting Capacities 500 AWG, Insulated No, Adjustment Mechanism Manual, Application Jacket Stripping, Blade Material Steel, Body Material Steel, Features Color Coded Guide Sleeves, Dual Edged Steel Blades, Finish Anodized, Grip Style Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.