Zoro Homepage

6 in Cable Stripper 500 AWG

  • Mfr # SCT-500

  • Zoro # G2974982


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Capacity
500 AWG
Overall Length
6 in
Handle Type
T-Handle
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT-500
Zoro #
G2974982
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Maximum Wire/Cable Diameter
1/2 in

Details

Item
Cable Stripper
Capacity
500 AWG
Handle Type
T-Handle
Insulated
No
Number of Pieces
1
Application
Stripping
Features
3 Functions In 1 Operation With Aligned Cutting Edges, Manually or Drill Operated
Material
Plastic Housing
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Tether Capable
Tether Capable
Standards
SCTE
Functions
Strip/Core
Type
Electrical Cable Strippers
Handle Style
Standard
Series
SCT
Blade Material
Steel
Handle Color
Yellow
Weight
7.7 oz
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
Manual
Grip Style
Standard Cushion
Cutting Capacities
500 AWG
Body Material
Aluminum
Stripping Capacity- Cable
1/2 in
Grip Material
Plastic
Tether Ready
No

Description

Cable Stripper, Stripping Capacity- Cable 1/2 in, Type Electrical Cable Strippers, Cutting Capacities 500 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping, Blade Material Steel, Body Material Aluminum, Features 3 Functions In 1 Operation With Aligned Cutting Edges, Manually or Drill Operated, Grip Material Plastic, Grip Style Standard Cushion, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.