Zoro Homepage

Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb.

  • Mfr # TRX-7/16-20

  • Zoro # G5126484


product price: $38.89
/ea

Key Features

Drive Size
7/16 in
Head Type
Standard
Overall Length
6 1/2 in
Accuracy
+/-3%
Handle
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-7/16-20
Zoro #
G5126484
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Overall Length
6 1/2 in

Description

The Cable Prep TRX-7/16-20 Micrometer Torque Wrench is a versatile tool for tightening bolts and nuts. This micrometer torque wrench has an accuracy of +/-3% and a primary scale range of 0 in-lb to 20 in-lb. The aluminum alloy steel head type is standard, and the 7/16" drive size allows you to use this torque wrench with sockets or wrenches. The handle has a knurled finish that provides increased grip while using the product. This Cable Prep TRX-7/16 Micrometer Torque Wrench will meet all your needs when it comes to applying proper tension on fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.