Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 7/16 in Dr, 0 to 40 in.-lb.

  • Mfr # TRX-7/16-40

  • Zoro # G5126466


product price: $39.19
/ea

Key Features

Drive Size
7/16 in
Head Type
Standard
Overall Length
6 1/2 in
Accuracy
+/-3%
Handle
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-7/16-40
Zoro #
G5126466
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Overall Length
6 1/2 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-3%
Handle
Knurled
Material
Aluminum, Alloy Steel
Handle Type
Knurled
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Ratcheting Angle
15 Degrees
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
No
Primary Scale Range
40 in-lb
Tether Capable
Tether Capable
Setting
Automatic Reset
Min. Arc Swing
15 Degrees
Torque Limiting Mechanism
Click-Type
Torque Setting
Pre-Set
Primary Scale Maximum Torque
40 in-lb
Nonsparking
No
Counterclockwise Accuracy
+/- 3%
Weight
0.25 lb
Torque Range
0 in-lb to 40 in-lb
Insulated
No
Tether Style
Tether Capable
Primary Scale Minimum Torque
40 in-lb
Clockwise Accuracy
+/- 3%
Torque Adjustability
Factory Set

Description

Micrometer Torque Wrench, Inch-Pound, Drive Size 7/16 in, Torque Range 40 in-lb, Torque Increments Not Applicable, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 40 in-lb, Standard, Ratcheting No, Rotation Clockwise and Counterclockwise, Factory Set, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.