Adhesive Cable Tie Mounts, 1 in Sq, Nylon 6/6, .2 in Slot Wd, Natural, 100PK

  • Mfr # CM100-9C

  • Zoro # G022799767


product price:  $11.99
/pk 100, $0.12/ea

Key Features

Size
1" sq
Color
Natural
Material
Nylon 6/6
Mounting Type
Adhesive Backing
Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM100-9C
Zoro #
G022799767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1" sq
Length
1.125 in
Slot Width
0.2 in
Width
1.125 in

Details

Item
Adhesive Tie Mount
Color
Natural
Material
Nylon 6/6
Mounting Type
Adhesive Backing
Standards
RoHS Compliant, UL
Temp. Range
-40 Degrees F to 185 Degrees F
Mounting Method
Adhesive Backing
Indoor/Outdoor
Indoor
For Use On
18 - 50 lbs strength cable ties

Description

The 1" Natural Adhesive Cable Tie Mount provides a reliable anchor for wire management without drilling. These adhesive mounts feature a strong backing for quick, tool-free installation, providing a versatile base for securing wire bundles to smooth surfaces. This product is 1 in long and 1 in wide. The slot width is 0.2 in. It is compatible with cable ties having a tensile strength of 18 to 50 lbs. Made from Nylon 6/6, it is designed for indoor use. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.