Adhesive Cable Tie Mounts, 1 in Sq, Nylon 6/6, .2 in Slot Wd, UV Resistant, Black, 100PK
Mfr # CM100-0C
Zoro # G622799556
product price:Â $11.99
/pk 100, $0.12/eaKey Features
Size
1" sq
Color
Black
Material
Nylon 6/6
Mounting Type
Adhesive Backing
Mounting Method
Adhesive Backing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CM100-0C
Zoro #
G622799556
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1" sq
Width
1.125 in
Length
1.125 in
Slot Width
0.2 in
Details
Item
Adhesive Tie Mount
Color
Black
Material
Nylon 6/6
Mounting Type
Adhesive Backing
Mounting Method
Adhesive Backing
Indoor/Outdoor
Outdoor
Temp. Range
-40 Degrees F to 185 Degrees F
For Use On
18 - 50 lbs strength cable ties
Features
UV Resistant
Standards
RoHS Compliant, UL
Description
The 1" Black Adhesive Cable Tie Mount provides a reliable anchor for wire management without drilling. These adhesive mounts feature a strong backing for quick, tool-free installation, providing a versatile base for securing wire bundles to smooth surfaces. This product is 1 in long and 1 in wide. The slot width is 0.2 in. It is compatible with cable ties having a tensile strength of 18 to 50 lbs. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.