Adhesive Cable Tie Mounts, 1/2 in Sq, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # CM50-0C

  • Zoro # G422799725


product price:  $8.49
/pk 100, $0.08/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM50-0C
Zoro #
G422799725
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The 0.5" Black Adhesive Cable Tie Mount provides a reliable anchor for wire management without drilling. These adhesive mounts feature a strong backing for quick, tool-free installation, providing a versatile base for securing wire bundles to smooth surfaces. This product is 0.5 in long and 0.5 in wide. It is compatible with cable ties having a tensile strength of 18 lbs. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.