Adhesive Cable Tie Mounts, 1.5 in Sq, Nylon 6/6, UV Resistant, Black, 100PK
Mfr # CM150-0C
Zoro # G622799600
product price:Â $19.49
/pk 100, $0.19/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM150-0C
Zoro #
G622799600
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 1.5" Black Adhesive Cable Tie Mount provides a reliable anchor for wire management without drilling. These adhesive mounts feature a strong backing for quick, tool-free installation, providing a versatile base for securing wire bundles to smooth surfaces. This product is 1.5 in long and 1.5 in wide. It is compatible with cable ties having a tensile strength of 18 to 50 lbs. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.