Shop CABLE TIES UNLIMITED
See all product information
Create Account
Adhesive Cable Tie Mounts, 3/4 in Sq, Nylon 6/6, .14 in Slot Wd, Natural, 100PK
- Mfr # CM75-9C
- Zoro # G122799681
product price:Â
$
8.49
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$16.98
Key Features
Size
0.75" sq
Color
Natural
Material
Nylon 6/6
Mounting Type
Adhesive Backing
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM75-9C
- Zoro #
- G122799681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 0.75" sq
- Length
- 0.75 in
- Width
- 0.75 in
- Slot Width
- 0.14 in
Details
- Item
- Adhesive Tie Mount
- Color
- Natural
- Material
- Nylon 6/6
- Mounting Type
- Adhesive Backing
- Standards
- RoHS Compliant, UL
- Temp. Range
- -40 Degrees to 185 Degrees F
- For Use On
- 18 - 40 lbs strength cable ties
- Mounting Method
- Adhesive Backing
- Indoor/Outdoor
- Indoor
Description
The 0.75" Natural Adhesive Cable Tie Mount provides a reliable anchor for wire management without drilling. These adhesive mounts feature a strong backing for quick, tool-free installation, providing a versatile base for securing wire bundles to smooth surfaces. This product is 0.75 in long and 0.75 in wide. The slot width is 0.14 in. It is compatible with cable ties having a tensile strength of 18 to 40 lbs. Made from Nylon 6/6, it is designed for indoor use. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.