
Beaded Cable Tie, 11 in L, 75 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # Bead-11-75-9C
Zoro # G422799688
product price: $36.99
/pk 100, $0.37/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Bead-11-75-9C
Zoro #
G422799688
UPC #
-
Country of Origin
China
Description
The 11" 75 lb Natural Beaded Cable Tie (Bead-11-75-9C) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. Core specifications include a width of 0.11 in. Max bundle diameter is 3.18 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.