Beaded Cable Tie, 11 in L, 75 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, UV-Rated Black, 1000PK

  • Mfr # Bead-11-75-0M

  • Zoro # G522799816


product price:  $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Black
Application
Cable Management
Cable Tie Style
Beaded
Outdoor Use
Yes
Nominal Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bead-11-75-0M
Zoro #
G522799816
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
11 in
Nominal Max. Bundle Dia.
3.18 in
Width
0.11 in

Details

Color
Black
Item
Cable Tie
Application
Cable Management
Cable Tie Style
Beaded
Outdoor Use
Yes
Locking Style
Reusable
Standards
RoHS Compliant, UL
Material
Nylon 6/6
Features
UV Resistant
Tensile Strength
75 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 11" 75 lb Black Beaded Cable Tie (Bead-11-75-0M) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 1000 piece pack. The width is 0.11 in. It accommodates a maximum bundle diameter of 3.18 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.