
Beaded Cable Tie, 4 in L, 40 lb Strength, 1.0 in Max Bundle Dia, Nylon 6/6, UV-Rated, Black, 1000PK
Mfr # Bead-4-40-0M
Zoro # G922799744
product price: $35.99
/pk 1000, $0.04/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Bead-4-40-0M
Zoro #
G922799744
UPC #
-
Country of Origin
China
Description
The 4" 40 lb Black Beaded Cable Tie (Bead-4-40-0M) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 1000 piece pack. Core specifications include a width of 0.11 in. Max bundle diameter is 1 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.