
Beaded Cable Tie, 5 in L, 75 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, UV-Rated, Black, 1000PK
Mfr # Bead-6-75-0M
Zoro # G622799921
product price: $73.15
/pk 1000, $0.07/eaKey Features
Nominal Length
6 in
Outdoor Use
Yes
Locking Style
Reusable
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Bead-6-75-0M
Zoro #
G622799921
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
6 in
Nominal Max. Bundle Dia.
1.40 in
Width
0.11 in
Details
Outdoor Use
Yes
Locking Style
Reusable
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Beaded
Item
Cable Tie
Color
Black
Tensile Strength
75 lb
Material
Nylon 6/6
Features
UV Resistant
Application
Cable Management
Standards
RoHS Compliant, UL
Description
The 6" 75 lb Black Beaded Cable Tie (Bead-6-75-0M) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 1000 piece pack. The width is 0.11 in. It accommodates a maximum bundle diameter of 1.57 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.