
Beaded Cable Tie, 6 in L, 75 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK
Mfr # Bead-6-75-9M
Zoro # G222799932
product price: $65.99
/pk 1000, $0.07/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Bead-6-75-9M
Zoro #
G222799932
UPC #
-
Country of Origin
China
Description
The 6" 75 lb Natural Beaded Cable Tie (Bead-6-75-9M) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 1000 piece pack. Core specifications include a width of 0.11 in. Max bundle diameter is 1.57 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.