
Beaded Cable Tie, 8 in L, 75 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Green, 1000PK
Mfr # Bead-8-75-0M-Green
Zoro # G122799841
product price: $89.29
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Width
0.11 in
Nominal Length
8 in
Color
Green
Cable Tie Style
Beaded
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Bead-8-75-0M-Green
Zoro #
G122799841
UPC #
-
Country of Origin
China
Dimensions
Width
0.11 in
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Details
Color
Green
Cable Tie Style
Beaded
Application
Cable Management
Locking Style
Reusable
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Outdoor Use
No
Standards
RoHS Compliant, UL
Tensile Strength
75 lb
Item
Cable Tie
Description
The 8" 75 lb Green Beaded Cable Tie (Bead-8-75-0M-Green) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 1000 piece pack. Core specifications include a width of 0.11 in. Max bundle diameter is 2.16 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.