Beaded Cable Tie, 8 in L, 75 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK

  • Mfr # Bead-8-75-9M

  • Zoro # G022799705


product price:  $98.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bead-8-75-9M
Zoro #
G022799705
UPC #
-
Country of Origin
China

Description

The 8" 75 lb Natural Beaded Cable Tie (Bead-8-75-9M) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 1000 piece pack. Core specifications include a width of 0.11 in. Max bundle diameter is 2.16 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.