Cable Clamp, 1 in Bundle Dia, 1/2 in W, Nylon 6/6, Black, 500PK
Mfr # CC5-1-0D
Zoro # G422799596
product price: $62.49
/pk 500, $0.12/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC5-1-0D
Zoro #
G422799596
UPC #
-
Country of Origin
China
Description
The 1" Black Cable Clamp provides a secure and organized way to route wires and cables. These nylon cable clamps are designed to hold wire bundles, tubes, or hoses in place, preventing movement and chafing while maintaining a neat appearance. This product features a bundle diameter capacity of 1 in. The width is 0.5 in. Made from Nylon 6/18, this black clamp is UV Resistant and suitable for outdoor use. It uses a Screw mounting method with a 0.203 in mounting hole diameter. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 500.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.