
Cable Tie, 10 in L, 300 lb Strength, 2.6 in Max Bundle Dia, 316 Stainless Steel, Silver, 100PK
Mfr # SSP10-HD
Zoro # G522800147
product price:Â $43.25
/pk 100, $0.43/eaKey Features
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Material
316 Stainless Steel
Nominal Max. Bundle Dia.
2.62 in
Tensile Strength
300 lb
Locking Style
Self Locking Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSP10-HD
Zoro #
G522800147
UPC #
-
Country of Origin
India
Dimensions
Nominal Max. Bundle Dia.
2.62 in
Width
0.31 in
Nominal Length
10 in
Thickness
0.01 in
Details
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Item
Cable Tie
Material
316 Stainless Steel
Tensile Strength
300 lb
Locking Style
Self Locking Ball
Color
Silver
Operating Temp. Range
-110 Degrees F to 1000 Degrees F
Cable Tie Style
Stainless Steel
Metal Detectable
Yes
Application
Used in Harsh Environment
Outdoor Use
Yes
Description
The 10" 300 lb Silver 316 Stainless Steel Cable Tie is built for extreme environments and heavy-duty cable management. These stainless steel zip ties are engineered for extreme environments, offering exceptional resistance to corrosion, high temperatures, and chemicals. This product features an Extra Heavy Duty tensile strength of 300 lb. It is 10 in long and 0.31 in wide. The maximum bundle diameter is 2.6 in. Made from 316 Stainless Steel, it allows for extreme temperature variance and is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 1000 Degrees F. This product is sold in a pack of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.