Cable Tie, 11 in L, 120 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # LHD11-120-0C

  • Zoro # G122800028


product price:  $11.49
/pk 100, $0.11/ea

Key Features

Material
Nylon 6/6
Standards
RoHS Compliant, UL
Nominal Length
11 in
Width
0.3 in
Tensile Strength
120lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHD11-120-0C
Zoro #
G122800028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
11 in
Width
0.3 in
Nominal Max. Bundle Dia.
3.18 in

Details

Item
Cable Tie
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Tensile Strength
120lb
Features
UV Resistant
Color
Black
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Cable Tie Style
Light Heavy Duty
Locking Style
Self Locking Head, Locking

Description

The 11" 120 lb Black Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 11 in long and 0.3 in wide. The maximum bundle diameter is 3.18 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.