Cable Tie, 11 in L, 40 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # I11-40-0C

  • Zoro # G122800080


product price:  $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I11-40-0C
Zoro #
G122800080
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The 11" 40 lb Black Intermediate Cable Tie offers versatile strength for everyday bundling needs. These intermediate zip ties strike the perfect balance between size and strength, making them suitable for a wide range of household, office, and light industrial applications. This product features an Intermediate duty tensile strength of 40 lb. It is 11 in long and 0.14 in wide. The maximum bundle diameter is 3.18 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.