Cable Tie, 11 in L, 50 lb Strength, 2.9 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # S11-50-9C
Zoro # G722254887
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11-50-9C
Zoro #
G722254887
UPC #
-
Country of Origin
Taiwan, Province of China
Description
This Cable Ties Unlimited Standard Cable Tie is made from high-quality Nylon 6/6 material. It features a nominal length of 11 inches, a width of 0.19 inches, and comes in a natural color for indoor applications. This tie has a 50 lb tensile strength and a nominal maximum bundle diameter of 2.9 inches. It is designed with a self-locking head and has an operating temperature range of -40°F to 185°F. These cable ties are UL Listed, RoHS Compliant, and Plenum Rated. This product is sold in a pack of 100 ties. These ties are perfect for indoor use in the electrical, IT, and home/office organization industries. Common applications include managing computer and A/V cables, organizing wire harnesses, and general-purpose bundling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.