Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Fluorescent Green 100PK

  • Mfr # C11-50-Flo Green

  • Zoro # G422799923


product price:  $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Key Features

Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Fluorescent Green
Nominal Max. Bundle Dia.
3.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C11-50-Flo Green
Zoro #
G422799923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
3.18 in
Nominal Length
11 in
Width
0.19 in

Details

Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Fluorescent Green
Application
Cable Management
Cable Tie Style
Standard
Standards
RoHS Compliant, UL
Outdoor Use
No
Tensile Strength
50 lb

Description

The 11" 50 lb Fluorescent Green Standard Cable Tie (C11-50-Flo Green) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. Core specifications include a tensile strength of 50 lb, a length of 11 in, a width of 0.19 in. Max bundle diameter is 3.18 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.