Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Fluorescent Pink 100PK
Mfr # C11-50-Flo Pink
Zoro # G222799833
product price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Standards
RoHS Compliant, UL
Cable Tie Style
Standard
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C11-50-Flo Pink
Zoro #
G222799833
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Nominal Length
11 in
Details
Standards
RoHS Compliant, UL
Cable Tie Style
Standard
Application
Cable Management
Outdoor Use
No
Material
Nylon 6/6
Tensile Strength
50 lb
Color
Fluorescent Pink
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Item
Cable Tie
Description
This 11" 50 lb Fluorescent Pink Standard Cable Tie (C11-50-Flo Pink) is an essential component for any cable management system. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. Core specifications include a tensile strength of 50 lb, a length of 11 in, a width of 0.19 in. Max bundle diameter is 3.18 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.