Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Fluorescent Yellow 100PK

  • Mfr # C11-50-Flo Yellow

  • Zoro # G922799768


product price:  $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Key Features

Nominal Length
11 in
Locking Style
Self Locking Head, Locking
Width
0.19 in
Tensile Strength
50 lb
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C11-50-Flo Yellow
Zoro #
G922799768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in

Details

Item
Cable Tie
Locking Style
Self Locking Head, Locking
Tensile Strength
50 lb
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Fluorescent Yellow
Cable Tie Style
Standard
Outdoor Use
No

Description

The 11" 50 lb Fluorescent Yellow Standard Cable Tie (C11-50-Flo Yellow) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. The width is 0.19 in. It accommodates a maximum bundle diameter of 3.18 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.