Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Green 100PK

  • Mfr # C11-50-Green

  • Zoro # G122799599


product price:  $8.49
/pk 100, $0.08/ea

Key Features

Cable Tie Style
Standard
Tensile Strength
50 lb
Color
Green
Nominal Max. Bundle Dia.
3.18 in
Nominal Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C11-50-Green
Zoro #
G122799599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
3.18 in
Nominal Length
11 in
Width
0.19 in

Details

Cable Tie Style
Standard
Tensile Strength
50 lb
Color
Green
Application
Cable Management
Standards
RoHS Compliant, UL
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Item
Cable Tie
Material
Nylon 6/6

Description

This 11" 50 lb Green Standard Cable Tie (C11-50-Green) is an essential component for any cable management system. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. The width is 0.19 in. It accommodates a maximum bundle diameter of 3.18 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.