Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK

  • Mfr # S11-50-9M

  • Zoro # G522799991


product price:  $39.89
/pk 1000, $0.04/ea

Key Features

Color
Natural
Outdoor Use
No
Nominal Max. Bundle Dia.
3.18 in
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11-50-9M
Zoro #
G522799991
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
3.18 in
Width
0.19 in
Nominal Length
11 in

Details

Color
Natural
Item
Cable Tie
Outdoor Use
No
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Standard
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Application
Cable Management

Description

The 11" 50 lb Natural Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.