Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Fluorescent Blue 100PK
- Mfr # C14-120-Flo Blue
- Zoro # G422799909
product price:
$
16.99
/pk of 100, $0.17/ea
Key Features
Cable Tie Style
Light Heavy Duty
Nominal Length
14 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Color
Fluorescent Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C14-120-Flo Blue
- Zoro #
- G422799909
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Length
- 14 in
- Width
- 0.3 in
- Nominal Max. Bundle Dia.
- 4.01 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Light Heavy Duty
- Color
- Fluorescent Blue
- Material
- Nylon 6/6
- Tensile Strength
- 120 lb
- Outdoor Use
- No
- Standards
- RoHS Compliant, UL
- Application
- Cable Management
- Locking Style
- Self Locking Head, Locking
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
Description
This 14" 120 lb Fluorescent Blue Light Heavy-Duty Cable Tie (C14-120-Flo Blue) is an essential component for any cable management system. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. It has a high tensile strength of 120 lb. The nominal length is 14 in. The width is 0.3 in. It accommodates a maximum bundle diameter of 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Light Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.