Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Fluorescent Orange 100PK

  • Mfr # C14-120-Flo Orange

  • Zoro # G122799810


product price:  $17.99
/pk 100, $0.18/ea

Key Features

Nominal Max. Bundle Dia.
4.01 in
Locking Style
Self Locking Head, Locking
Nominal Length
14 in
Tensile Strength
120 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14-120-Flo Orange
Zoro #
G122799810
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
4.01 in
Nominal Length
14 in
Width
0.3 in

Details

Locking Style
Self Locking Head, Locking
Tensile Strength
120 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Color
Fluorescent Orange
Application
Cable Management
Outdoor Use
No
Standards
RoHS Compliant, UL
Material
Nylon 6/6
Cable Tie Style
Light Heavy Duty

Description

Ideal for professional cable management, this 14" 120 lb Fluorescent Orange Light Heavy-Duty Cable Tie (C14-120-Flo Orange) is a high-performance zip tie. It is durable and sold as a 100 piece pack. It has a high tensile strength of 120 lb. The nominal length is 14 in. The width is 0.3 in. It accommodates a maximum bundle diameter of 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Light Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.