Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Fluorescent Pink 100PK
Mfr # C14-120-Flo Pink
Zoro # G122799803
product price: $17.99
/pk 100, $0.18/eaKey Features
Cable Tie Style
Light Heavy Duty
Application
Cable Management
Nominal Max. Bundle Dia.
4.01 in
Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C14-120-Flo Pink
Zoro #
G122799803
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
4.01 in
Nominal Length
14 in
Width
0.3 in
Details
Cable Tie Style
Light Heavy Duty
Application
Cable Management
Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Outdoor Use
No
Color
Fluorescent Pink
Item
Cable Tie
Tensile Strength
120 lb
Description
This 14" 120 lb Fluorescent Pink Light Heavy-Duty Cable Tie (C14-120-Flo Pink) is an essential component for any cable management system. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. Core specifications include a tensile strength of 120 lb, a length of 14 in, a width of 0.3 in. Max bundle diameter is 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Light Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.