Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Fluorescent Yellow 100PK
Mfr # C14-120-Flo Yellow
Zoro # G522799854
product price: $17.99
/pk 100, $0.18/eaKey Features
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Application
Cable Management
Nominal Length
14 in
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14-120-Flo Yellow
Zoro #
G522799854
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
14 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Details
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Application
Cable Management
Color
Fluorescent Yellow
Locking Style
Self Locking Head, Locking
Tensile Strength
120 lb
Item
Cable Tie
Standards
RoHS Compliant, UL
Outdoor Use
No
Cable Tie Style
Light Heavy Duty
Description
The 14" 120 lb Fluorescent Yellow Light Heavy-Duty Cable Tie (C14-120-Flo Yellow) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. It has a high tensile strength of 120 lb. The nominal length is 14 in. The width is 0.3 in. It accommodates a maximum bundle diameter of 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Light Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.