Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Green 100PK

  • Mfr # C14-120-Green

  • Zoro # G922799904


product price:  $17.99
/pk 100, $0.18/ea

Key Features

Nominal Max. Bundle Dia.
4.01 in
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
No
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14-120-Green
Zoro #
G922799904
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
4.01 in
Width
0.3 in
Nominal Length
14 in

Details

Locking Style
Self Locking Head, Locking
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
No
Material
Nylon 6/6
Tensile Strength
120 lb
Cable Tie Style
Light Heavy Duty
Standards
RoHS Compliant, UL
Application
Cable Management
Color
Green

Description

This 14" 120 lb Green Light Heavy-Duty Cable Tie (C14-120-Green) is an essential component for any cable management system. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. It has a high tensile strength of 120 lb. The nominal length is 14 in. The width is 0.3 in. It accommodates a maximum bundle diameter of 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Light Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.