Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # LHD14-120-9C

  • Zoro # G422800025


product price:  $15.49
/pk 100, $0.15/ea

Key Features

Cable Tie Style
Light Heavy Duty
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHD14-120-9C
Zoro #
G422800025
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Nominal Length
14 in

Details

Cable Tie Style
Light Heavy Duty
Color
Natural
Material
Nylon 6/6
Item
Cable Tie
Application
Cable Management
Standards
RoHS Compliant, UL
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
120lb
Outdoor Use
No

Description

The 14" 120 lb Natural Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4.01 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.