Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 14 in L, 120 lb Strength, 4.1 in Max Bundle Dia, Nylon 6/6, Natural 100PK
- Mfr # US-LHD14-120-9C
- Zoro # G524302656
product price:Â
$
13.19
/ea
Key Features
Width
0.30 in
Tensile Strength
120 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head
Cable Tie Style
Light Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-LHD14-120-9C
- Zoro #
- G524302656
- UPC #
- -
- Country of Origin
- United States
- Tensile Strength
- 120 lb
- Operating Temp. Range
- -40 Degrees F to 185 Degrees F
- Locking Style
- Self Locking Head
- Cable Tie Style
- Light Heavy Duty
- Standards
- UL Listed
- Color
- Natural
- Material
- Nylon 6/6
- Item
- Cable Tie
- Application
- Cable Management
Dimensions
- Width
- 0.30 in
- Nominal Length
- 14 in
- Nominal Max. Bundle Dia.
- 4.1 in
Description
This 14 in Light Heavy Duty Cable Tie from Cable Ties Unlimited delivers a rated 120 lb tensile strength for heavier bundling jobs that fall between standard and full heavy-duty ties, such as securing larger wire bundles and mounting equipment. Molded from durable, self-locking Nylon 6/6, each tie measures 0.30 in wide and features a reinforced locking head for a secure hold up to a 4.1 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The natural finish is intended for indoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.