
Cable Tie, 14 in L, 40 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK
Mfr # I14-40-9M
Zoro # G922800075
product price:Â $65.99
/pk 1000, $0.07/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I14-40-9M
Zoro #
G922800075
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 14" 40 lb Natural Intermediate Cable Tie offers versatile strength for everyday bundling needs. These intermediate zip ties strike the perfect balance between size and strength, making them suitable for a wide range of household, office, and light industrial applications. This product features an Intermediate duty tensile strength of 40 lb. It is 14 in long and 0.14 in wide. The maximum bundle diameter is 4.01 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.