Cable Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Fluorescent Green 100PK

  • Mfr # C14-50-Flo Green

  • Zoro # G622799907


product price:  $9.99
/pk 100, $0.10/ea

Key Features

Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Fluorescent Green
Nominal Length
14 in
Nominal Max. Bundle Dia.
4.01 in
Width
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14-50-Flo Green
Zoro #
G622799907
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4.01 in
Width
0.19 in

Details

Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Color
Fluorescent Green
Outdoor Use
No
Tensile Strength
50 lb
Cable Tie Style
Standard
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Application
Cable Management

Description

The 14" 50 lb Fluorescent Green Standard Cable Tie (C14-50-Flo Green) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. Core specifications include a tensile strength of 50 lb, a length of 14 in, a width of 0.19 in. Max bundle diameter is 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.