Cable Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Fluorescent Pink 100PK
Mfr # C14-50-Flo Pink
Zoro # G722799944
product price: $9.99
/pk 100, $0.10/eaKey Features
Nominal Max. Bundle Dia.
4.01 in
Tensile Strength
50 lb
Locking Style
Self Locking Head, Locking
Width
0.19 in
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14-50-Flo Pink
Zoro #
G722799944
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
4.01 in
Width
0.19 in
Nominal Length
14 in
Details
Tensile Strength
50 lb
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Outdoor Use
No
Material
Nylon 6/6
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Cable Tie Style
Standard
Color
Fluorescent Pink
Standards
RoHS Compliant, UL
Description
This 14" 50 lb Fluorescent Pink Standard Cable Tie (C14-50-Flo Pink) is an essential component for any cable management system. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. Core specifications include a tensile strength of 50 lb, a length of 14 in, a width of 0.19 in. Max bundle diameter is 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.