Cable Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Green 100PK

  • Mfr # C14-50-Green

  • Zoro # G222799826


product price:  $9.99
/pk 100, $0.10/ea

Key Features

Cable Tie Style
Standard
Tensile Strength
50 lb
Width
0.19 in
Nominal Max. Bundle Dia.
4.01 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14-50-Green
Zoro #
G222799826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.19 in
Nominal Max. Bundle Dia.
4.01 in
Nominal Length
14 in

Details

Cable Tie Style
Standard
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Material
Nylon 6/6
Item
Cable Tie
Color
Green
Standards
RoHS Compliant, UL
Outdoor Use
No
Locking Style
Self Locking Head, Locking

Description

This 14" 50 lb Green Standard Cable Tie (C14-50-Green) is an essential component for any cable management system. These industrial cable ties are designed for bundling tasks and are sold as a 100 piece pack. It has a high tensile strength of 50 lb. The nominal length is 14 in. The width is 0.19 in. It accommodates a maximum bundle diameter of 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products