
Cable Tie, 14 in L, 75 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK
Mfr # S14-75-0C
Zoro # G422800179
product price:Â $12.99
/pk 100, $0.13/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S14-75-0C
Zoro #
G422800179
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 14" 75 lb Black Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This product features a Standard duty tensile strength of 75 lb. It is 14 in long and 0.19 in wide. The maximum bundle diameter is 4 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.