
Cable Tie, 17 in L, 175 lb Strength, 4.9 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK
Mfr # HD17-175-0C
Zoro # G922800037
product price:Â $29.49
/pk 100, $0.29/eaKey Features
Color
Black
Outdoor Use
Yes
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HD17-175-0C
Zoro #
G922800037
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.35 in
Nominal Length
17 in
Nominal Max. Bundle Dia.
4.9 in
Details
Color
Black
Item
Cable Tie
Outdoor Use
Yes
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Heavy Duty
Tensile Strength
175 lb
Standards
RoHS Compliant, UL
Material
Nylon 6/6
Features
UV Resistant
Locking Style
Self Locking Head, Locking
Description
The 17" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 17 in long and 0.35 in wide. The maximum bundle diameter is 4.9 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.